GE Lighting CMH150TU/830/G12 Constant Color CMH® HID, T6 Metal Halide, G12 Base, 150W, 3000K | Graybar Store
GE Lighting - Constant Color CMH® HID, T6 Metal Halide, G12 Base, 150W, 3000K - CMH150TU/830/G12
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® HID, T6 Metal Halide, G12 Base, 150W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH150TU/830/G12
    SKU: 99970153
    $82.05
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):12000
    Initial/Mean Lumens:14000/11000
    Color Temperature (Kelvin):3000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH150TU/830/G12
    • Base Type G12
    • Brand Constant Color CMH
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 14000/11000
    Product Overview:
    ConstantColor® ceramic metal halide T6 150W lamp with color temperature 3000K, 12000 rated life hours, initial/mean lumens 14000/11000, 12 per case for use in enclosed fixtures only.
    • CRI 82
    • Enclosed Lamp Enclosure Type
    • Light Center Length 2.18 Inch
    • ANSI Ballast Type C142/M102
    • Mean Lumens 11000
    • Alternate Part Number: 20017