GE Lighting CMH70TU/830/G12 Constant Color CMH® Metal Halide | Graybar Store
GE Lighting - Constant Color CMH® Metal Halide - CMH70TU/830/G12
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: CMH70TU/830/G12
    SKU: 99504568
    $80.38
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):15000
    Initial/Mean Lumens:6200/4700
    Color Temperature (Kelvin):3000
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70TU/830/G12
    • Base Type G12
    • Brand Constant Color CMH
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 6200/4700
    Product Overview:
    ConstantColor® ceramic metal halide T6 70W lamp with color temperature 3000K, 15000 rated life hours, initial/mean lumens 6200/4700, 12 per case for use in enclosed fixtures only.
    • CRI 83
    • Enclosed Lamp Enclosure Type
    • G12 Base and UV Control
    • Light Center Length 2.18 Inch
    • ANSI Ballast Type C139/M139
    • Alternate Part Number: 20016