GE Lighting CMH70TU/942/G12 Constant Color CMH® Metal Halide, 70W, 4200K | Graybar Store
GE Lighting - Constant Color CMH® Metal Halide, 70W, 4200K - CMH70TU/942/G12
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® Metal Halide, 70W, 4200K

    Manufacturer: GE Lighting
    Manufacturer #: CMH70TU/942/G12
    SKU: 99569465
    $80.38
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):15000
    Initial/Mean Lumens:6300/4700
    Color Temperature (Kelvin):4200
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70TU/942/G12
    • Base Type G12
    • Brand Constant Color CMH
    • Bulb Shape T6
    • Color Temperature (Kelvin) 4200
    • Initial/Mean Lumens 6300/4700
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide T6