GE Lighting Constant Color CMH® ED17 Elliptical Open-Rated, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® ED17 Elliptical Open-Rated, E26 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® ED17 Elliptical Open-Rated, E26 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® ED17 open-rated elliptical metal halide lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape ED17
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    CMH70CU830MED/O
    25022904
    70
    C102/M142
    6 Per Case
    15000
    3000
    80
    31070
    Coated
    5700/4100
    $
    60
    .67
    /
    EA
    25022904
    Wattage
    70
    Ballast Type
    C102/M142
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31070
    Additional Features
    Coated
    Initial/Mean Lumens
    5700/4100
    $
    60
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70U830MED/O
    25022901
    70
    M143/M98/C98
    6 Per Case
    15000
    3000
    80
    31069
    Clear
    5700/4100
    $
    85
    .70
    /
    EA
    25022901
    Wattage
    70
    Ballast Type
    M143/M98/C98
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31069
    Additional Features
    Clear
    Initial/Mean Lumens
    5700/4100
    $
    85
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH150U830MED/O
    25022911
    150
    C102/M142
    6 Per Case
    12000
    3000
    80
    31065
    Clear
    12900/9500
    $
    72
    .69
    /
    EA
    25022911
    Wattage
    150
    Ballast Type
    C102/M142
    Packaging
    6 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31065
    Additional Features
    Clear
    Initial/Mean Lumens
    12900/9500
    $
    72
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH150CU830MED/O
    25022912
    150
    C102/M142
    6 Per Case
    12000
    3000
    80
    31066
    Coated
    11900/8800
    $
    65
    .26
    /
    EA
    25022912
    Wattage
    150
    Ballast Type
    C102/M142
    Packaging
    6 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31066
    Additional Features
    Coated
    Initial/Mean Lumens
    11900/8800
    $
    65
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70U942MED/O
    25022907
    70
    M143/M98/C98
    6 Per Case
    15000
    4000
    90
    31073
    Clear
    5500/4200
    $
    72
    .69
    /
    EA
    25022907
    Wattage
    70
    Ballast Type
    M143/M98/C98
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    4000
    CRI
    90
    Alternate Manufacturer Part No.
    31073
    Additional Features
    Clear
    Initial/Mean Lumens
    5500/4200
    $
    72
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH150U942MED/O
    25022914
    150
    C102/M142
    6 Per Case
    15000
    4200
    90
    31067
    Clear
    12000/9000
    $
    72
    .69
    /
    EA
    25022914
    Wattage
    150
    Ballast Type
    C102/M142
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    4200
    CRI
    90
    Alternate Manufacturer Part No.
    31067
    Additional Features
    Clear
    Initial/Mean Lumens
    12000/9000
    $
    72
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022904 SKU, 25022904 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31070
    Additional Features
    Coated
    Initial/Mean Lumens
    5700/4100
    Price
    $
    60
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022901 SKU, 25022901 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31069
    Additional Features
    Clear
    Initial/Mean Lumens
    5700/4100
    Price
    $
    85
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022911 SKU, 25022911 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31065
    Additional Features
    Clear
    Initial/Mean Lumens
    12900/9500
    Price
    $
    72
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022912 SKU, 25022912 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    31066
    Additional Features
    Coated
    Initial/Mean Lumens
    11900/8800
    Price
    $
    65
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022907 SKU, 25022907 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    4000
    CRI
    90
    Alternate Manufacturer Part No.
    31073
    Additional Features
    Clear
    Initial/Mean Lumens
    5500/4200
    Price
    $
    72
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25022914 SKU, 25022914 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    4200
    CRI
    90
    Alternate Manufacturer Part No.
    31067
    Additional Features
    Clear
    Initial/Mean Lumens
    12000/9000
    Price
    $
    72
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available