GE Lighting CMH150TD942RX7S Constant Color CMH® Double-Ended T7, 150W, 4200K | Graybar Store
GE Lighting - Constant Color CMH® Double-Ended T7, 150W, 4200K - CMH150TD942RX7S
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® Double-Ended T7, 150W, 4200K

    Manufacturer: GE Lighting
    Manufacturer #: CMH150TD942RX7S
    SKU: 99569470
    $78.96
    Checking Pricing
         
    Wattage:150
    Ballast Type:M81/M142
    Packaging:12 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):4200
    CRI:93
    Alternate Manufacturer Part No.:92590
    Additional Features:UV Control
    Initial/Mean Lumens:14000/11500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH150TD942RX7S
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 92590
    • Ballast Type M81/M142
    • Base Type Rx7s
    • Bulb Shape T7
    • Color Temperature (Kelvin) 4200
    Product Overview:
    GE ConstantColor® CMH® Showbiz® Ceramic Metal Halide T7