GE Lighting CMH70/C/U/830MED Constant Color CMH® BD17 Elliptical, E26 Base, 70W, Coated, 3000K | Graybar Store
GE Lighting - Constant Color CMH® BD17 Elliptical, E26 Base, 70W, Coated, 3000K - CMH70/C/U/830MED
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® BD17 Elliptical, E26 Base, 70W, Coated, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH70/C/U/830MED
    SKU: 96078270
    $61.07
    Checking Pricing
         
    Wattage:70
    Ballast Type:M139/M98/C98
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3000
    CRI:80
    Alternate Manufacturer Part No.:22124
    Additional Features:Coated
    Initial/Mean Lumens:6000/4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70/C/U/830MED
    • Additional Features Coated
    • Alternate Manufacturer Part No. 22124
    • Ballast Type M139/M98/C98
    • Base Type Medium Screw
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® coated 70W BD17 ceramic metal halide with 3000K color temperature and 15000 rated life hours.