GE Lighting Constant Color CMH® BD17 Elliptical, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® BD17 Elliptical, E26 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® BD17 Elliptical, E26 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® BD17 elliptical metal halide lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape BD17
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    CMH100/C/U830MED
    99526667
    100
    C90/M90/M140
    6 Per Case
    15000
    3000
    83
    22137
    Clear
    8700/6300
    $
    62
    .94
    /
    EA
    99526667
    Wattage
    100
    Ballast Type
    C90/M90/M140
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    83
    Alternate Manufacturer Part No.
    22137
    Additional Features
    Clear
    Initial/Mean Lumens
    8700/6300
    $
    62
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH100/U/830/MED
    99526666
    100
    C90/M90/M140
    6 Per Case
    15000
    3000
    83
    22127
    Coated
    9200/6600
    $
    61
    .07
    /
    EA
    99526666
    Wattage
    100
    Ballast Type
    C90/M90/M140
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    83
    Alternate Manufacturer Part No.
    22127
    Additional Features
    Coated
    Initial/Mean Lumens
    9200/6600
    $
    61
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70/U/830/MED
    96078271
    70
    M139/M98/C98
    6 Per Case
    15000
    3000
    80
    22119
    Clear
    6300/4100
    $
    59
    .22
    /
    EA
    96078271
    Wattage
    70
    Ballast Type
    M139/M98/C98
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    22119
    Additional Features
    Clear
    Initial/Mean Lumens
    6300/4100
    $
    59
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70/C/U/830MED
    96078270
    70
    M139/M98/C98
    6 Per Case
    15000
    3000
    80
    22124
    Coated
    6000/4000
    $
    61
    .07
    /
    EA
    96078270
    Wattage
    70
    Ballast Type
    M139/M98/C98
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    22124
    Additional Features
    Coated
    Initial/Mean Lumens
    6000/4000
    $
    61
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99526667 SKU, 99526667 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    83
    Alternate Manufacturer Part No.
    22137
    Additional Features
    Clear
    Initial/Mean Lumens
    8700/6300
    Price
    $
    62
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99526666 SKU, 99526666 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    83
    Alternate Manufacturer Part No.
    22127
    Additional Features
    Coated
    Initial/Mean Lumens
    9200/6600
    Price
    $
    61
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96078271 SKU, 96078271 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    22119
    Additional Features
    Clear
    Initial/Mean Lumens
    6300/4100
    Price
    $
    59
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96078270 SKU, 96078270 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    22124
    Additional Features
    Coated
    Initial/Mean Lumens
    6000/4000
    Price
    $
    61
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available