GE Lighting Q20MR16/C/VNSP7 Constant Color® 20W Halogen, Very Narrow Flood | Graybar Store
GE Lighting - Constant Color® 20W Halogen, Very Narrow Flood - Q20MR16/C/VNSP7
+ / - Hover over image to Zoom
Other Views

    Constant Color® 20W Halogen, Very Narrow Flood

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16/C/VNSP7
    SKU: 92042226
    $21.72
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):3000
    Initial Lumens:0
    Color Temperature (Kelvin):2900
    Beam Spread:Very Narrow Flood
    Alternate Manufacturer Part No.:20816
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16/C/VNSP7
    • Alternate Manufacturer Part No. 20816
    • Base Type GX5.3
    • Beam Spread Very Narrow Flood
    • Brand Constant Color Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2900
    Product Overview:
    Halogen floodlight 20W MR16 with GX5.3 base, color temperature 2900K and 3000 rated life hours for constant color lighting applications.
    • Filament Type CC-6
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 7400