GE Lighting Q20MR16/C/NSP15 Constant Color® 20W Halogen, Narrow Flood | Graybar Store
GE Lighting - Constant Color® 20W Halogen, Narrow Flood - Q20MR16/C/NSP15
+ / - Hover over image to Zoom
Other Views

    Constant Color® 20W Halogen, Narrow Flood

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16/C/NSP15
    SKU: 92042225
    $7.26
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):5000
    Initial Lumens:0
    Color Temperature (Kelvin):2900
    Beam Spread:Narrow Flood
    Alternate Manufacturer Part No.:20815
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16/C/NSP15
    • Alternate Manufacturer Part No. 20815
    • Base Type GX5.3
    • Beam Spread Narrow Flood
    • Brand Constant Color Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2900
    Product Overview:
    Halogen floodlight 20W MR16 with GX5.3 base, color temperature 2900K and 5000 rated life hours for constant color lighting applications.
    • Filament Type C-6
    • Maximum Overall Length 1.88 Inch
    • Center Beam Candlepower 5000