Telect 485-0000-040 Connectorized Terminal Block | Graybar Store
Telect - Connectorized Terminal Block - 485-0000-040
+ / - Hover over image to Zoom
Other Views

    Connectorized Terminal Block

    Manufacturer: Telect
    Manufacturer #: 485-0000-040
    SKU: 25019928
    $187.46
    Checking Pricing
         
    Additional Features:Insulator housing pivots for unobstructed access to inside terminal field or rear terminals; 90⺠pivot;
    Depth:4.75 in
    Width (mm):8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 485-0000-040
    • Additional Features Insulator housing pivots for unobstructed access to inside terminal field or rear terminals; 90⺠pivot;
    • Depth 4.75 in
    • Height 4 in
    • Width (mm) 8 in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block, Thermoplastic, 1-Pole, Forward Facing, Width (mm): 8 in., Height: 4 in.