Telect 425-1066-105 Connectorized High Speed Terminal Block HS wiring | Graybar Store
Telect - Connectorized High Speed Terminal Block  HS wiring - 425-1066-105
+ / - Hover over image to Zoom
Other Views

    Connectorized High Speed Terminal Block HS wiring

    Manufacturer: Telect
    Manufacturer #: 425-1066-105
    SKU: 25063742
    $431.97
    Checking Pricing
         
    Additional Features:6 male 50-pin connectors, HS wiring; 8 fanning strip; For circuits which require pairs to be in separate cables; Block is
    Depth:6 in
    Legend:HS (High Speed Terminal Block)
    Packaging:150 Pair
    Width (mm):8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 425-1066-105
    • Additional Features 6 male 50-pin connectors, HS wiring; 8 fanning strip; For circuits which require pairs to be in separate cables; Block is
    • Depth 6 in
    • Height 4 in
    • Legend HS (High Speed Terminal Block)
    • Width (mm) 8 in
    • Packaging 150 Pair
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block, Primary Wire Range 150 Pairs High-Speed DSL, Secondary Wire Range 150 Pairs High-Speed DSL, Material Thermoplastic, 6-Poles, Forward Facing