Molex 25W34 Watertight® Connector, Locking Blade, 15A 277V, 2P3W, Yellow Rubber | Graybar Store
Molex - Watertight® Connector, Locking Blade, 15A 277V, 2P3W, Yellow Rubber - 25W34
+ / - Hover over image to Zoom
Other Views

    Watertight® Connector, Locking Blade, 15A 277V, 2P3W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 25W34
    SKU: 88281201
    $43.85
    Checking Pricing
         
    NEMA Rating:NEMA L7-15R
    Amperage:15A
    Voltage Rating:277 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 25W34
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L7-15R
    • Voltage Rating 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Connector With Locking Blade, 15A, 277V, 2P3W