Milbank K3082 Connector Kit | Graybar Store
Milbank - Connector Kit - K3082
+ / - Hover over image to Zoom
Other Views

    Connector Kit

    Manufacturer: Milbank
    Manufacturer #: K3082
    SKU: 97101767
    $37.65
    Checking Pricing
         
    Use With:3/8-16 in Stud Type Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # K3082
    • Accessory Type Single Wire Connector Kit
    • Use With 3/8-16 in Stud Type Unit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical Connector Kit, Wire Size 350 kcmil, Type 3 Phase Single