Milbank K3083 Connector Kit | Graybar Store
Milbank - Connector Kit - K3083
+ / - Hover over image to Zoom
Other Views

    Connector Kit

    Manufacturer: Milbank
    Manufacturer #: K3083
    SKU: 96082615
    $139.80
    Checking Pricing
         
    Use With:3/8-16 in Stud Type Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # K3083
    • Accessory Type Twin Wire Connector Kit
    • Use With 3/8-16 in Stud Type Unit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical Connector Kit, Wire Size 600 kcmil, Type 3 Phase Twin