Belden IT1000 Connector Installation Tools | Graybar Store
Belden - Connector Installation Tools - IT1000
+ / - Hover over image to Zoom
Other Views

    Connector Installation Tools

    Manufacturer: Belden
    Manufacturer #: IT1000
    SKU: 97201990
    $128.45
    Checking Pricing
         
    Cable Type:RG-59; RG-6
    Gender:Male
    Adapter Type:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IT1000
    • Cable Type RG-59; RG-6
    • Gender Male
    • Adapter Type F-Type
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap-N-Seal Connector Installation Tools, Adapter Type: F-Type, Cable Type: RG-59; RG-6, Male