Jonard Tools JIC-891 Connector-Crimping Plier Tool with Side Cutters | Graybar Store
Jonard Tools - Connector-Crimping Plier Tool with Side Cutters - JIC-891
+ / - Hover over image to Zoom
Other Views

    Connector-Crimping Plier Tool with Side Cutters

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-891
    SKU: 99484796
    $17.67
    Checking Pricing
         
    Tool Application:UG, UR, UY, 709 Connectors
    Overall Length (Inches):5-13/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-891
    • Overall Length (Inches) 5-13/16
    • Tool Application UG, UR, UY, 709 Connectors
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Connector-crimping pliers with side cutters are designed to press UG, UR, UY, 709-series connectors, crimping B connectors and AMP tel splice connectors.
    Connector-crimping pliers with side cutters are utilized on combinations of plastic and pulp insulated 19, 22, 24 and 26 gauge copper conductors as well as 20 gauge plastic insulated copper steel wire.
    • Special stop behind cut out prevents damage to connectors
    • Includes side cutter
    • Yellow handle 5-13/16 Inch long