Klein Tools VDV026-049 Connector Crimping Long-Nose Pliers | Graybar Store
Klein Tools - Connector Crimping Long-Nose Pliers - VDV026-049
+ / - Hover over image to Zoom
Other Views

    Connector Crimping Long-Nose Pliers

    Manufacturer: Klein Tools
    Manufacturer #: VDV026-049
    SKU: 25273095
    $20.51
    Checking Pricing
         
    Tool Application:UR, UY, UG Connectors
    Overall Length (Inches):6.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV026-049
    • Overall Length (Inches) 6.8
    • Tool Application UR, UY, UG Connectors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    The Klein Tools 6-3/4 in. Long-Nose Connector Crimping Pliers with Skinning Hole offer a wide variety of uses when working with electrical wiring
    • For cutting, stripping, crimping and cable preparation
    • Induction hardened cutting knives for long life
    • Grooved jaws permit wire wrapping, looping and twisting
    • Skinning hole cleanly strips 23- and 24 AWG wire
    • Crimps UR/UY/UG insulation displacement Scotchlok type connectors
    • Hot-riveted joint ensures smooth action and no handle wobble