Square D (Schneider Electric) TCSMCNAM3M002P USB/RJ45 Cable, PC to Drive Connection, 2.5 m Long | Graybar Store
Square D (Schneider Electric) - USB/RJ45 Cable, PC to Drive Connection, 2.5 m Long - TCSMCNAM3M002P
+ / - Hover over image to Zoom
Other Views

    USB/RJ45 Cable, PC to Drive Connection, 2.5 m Long

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TCSMCNAM3M002P
    SKU: 25278588
    $75.37
    Checking Pricing
         
    Use With:Acti 9 Smartlink; Altivar 12/312 Solar; Lexium 28/32i/ILA/ILE/ILS
    Length:2.5 m
    Product Includes:USB and RJ45 Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TCSMCNAM3M002P
    • Length 2.5 m
    • Product Includes USB and RJ45 Connector
    • Use With Acti 9 Smartlink; Altivar 12/312 Solar; Lexium 28/32i/ILA/ILE/ILS
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Connector Cable, Cord Set, Plug Configuration RJ45.