Hubbell Wiring Device - Kellems HBL2323M20 Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Connector Body - HBL2323M20
+ / - Hover over image to Zoom
Other Views

    Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2323M20
    SKU: 99702689
    $31.34
    Checking Pricing
         
    NEMA Rating:NEMA L6-20R
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2323M20
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Series HBL
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist Lock® Insulgrip® HBL Connector Body, No. of Wires: 3, Voltage Rating: 250 V AC, Amperage: 20 A, Nylon, No. of Poles: 2