Hubbell Wiring Device - Kellems HBL2613SW Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Connector Body - HBL2613SW
+ / - Hover over image to Zoom
Other Views

    Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2613SW
    SKU: 95024534
    $99.31
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:125 V AC
    Color:Black
    NEMA Rating:NEMA L5-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2613SW
    • Color Black
    • Amperage 30A
    • Grade Industrial
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L5-30R
    Product Overview:
    Twist Lock® HBL Connector Body, Amperage: 30 A, Voltage Rating: 125 V AC, No. of Wires: 3, No.of Poles: 2, Polybutylene Terephthalate