Hubbell Wiring Device - Kellems HBL7413GCB Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Connector Body - HBL7413GCB
+ / - Hover over image to Zoom
Other Views

    Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7413GCB
    SKU: 95002841
    $55.84
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7413GCB
    • Color Black/White
    • Amperage 20A
    • Materials Nylon
    • No. of Poles 3
    Product Overview:
    Twist Lock® HBL Connector Body, No. of Wires: 4, Voltage Rating: 250 V AC, Amperage: 20 A, Nylon, No. of Poles: 3