Hubbell Wiring Device - Kellems HBL3433C Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Connector Body - HBL3433C
+ / - Hover over image to Zoom
Other Views

    Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3433C
    SKU: 88126717
    $118.02
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:120/208 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3433C
    • Color Black/White
    • Amperage 30A
    • Materials Nylon
    • No. of Poles 4
    Product Overview:
    Twist Lock® Insulgrip® HBL Connector Body, No. of Wires: 4, Voltage Rating: 120/208 V AC, Amperage: 30 A, Nylon, No. of Poles: 4