Hubbell Wiring Device - Kellems HBL26516 Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Connector Body - HBL26516
+ / - Hover over image to Zoom
Other Views

    Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26516
    SKU: 88126470
    $541.67
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600 V AC
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26516
    • Color Blue
    • Amperage 60A
    • Materials Polycarbonate/Steel
    • No. of Poles 4
    Product Overview:
    Hubbellock® HBL Connector Body, No. of Wires: 5, Voltage Rating: 600 V AC, Amperage: 60 A, Polycarbonate/Steel, No. of Poles: 4