Hubbell Wiring Device - Kellems HBL15W47 Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Connector Body - HBL15W47
+ / - Hover over image to Zoom
Other Views

    Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL15W47
    SKU: 88126103
    $39.58
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL15W47
    • Color Yellow
    • Amperage 15A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Elastogrip® HBL Connector Body, Amperage: 15 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer