NSI Industries AM-N1-N1 Connector Block | Graybar Store
NSI Industries - Connector Block - AM-N1-N1
+ / - Hover over image to Zoom
Other Views

    Connector Block

    Manufacturer: NSI Industries
    Manufacturer #: AM-N1-N1
    SKU: 99500516
    $32.16
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Black
    Packaging:1 Each
    Length:4 in.
    Width (mm):1.71 in
    Amperage Rating:310 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AM-N1-N1
    • Color Black
    • Amperage Rating 310 A
    • Height 2.62 in
    • Length 4 in.
    • Width (mm) 1.71 in
    • Packaging 1 Each
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector Block, Packaging: 1 Each, Black, Width (mm): 1.71 in, Height: 2.62 in, Amperage Rating: 310 A