NSI Industries AS-K1-K1 Connector Bloks™, Splicer/Reducers, 175A per Pole, 2/0-14 AWG Line Side, 2/0-14 AWG Load Side | Graybar Store
NSI Industries - Connector Bloks™, Splicer/Reducers, 175A per Pole, 2/0-14 AWG Line Side, 2/0-14 AWG Load Side - AS-K1-K1
+ / - Hover over image to Zoom
Other Views

    Connector Bloks™, Splicer/Reducers, 175A per Pole, 2/0-14 AWG Line Side, 2/0-14 AWG Load Side

    Manufacturer: NSI Industries
    Manufacturer #: AS-K1-K1
    SKU: 97116632
    $20.40
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Black
    Poles:1
    Packaging:1 Each
    Length:2.9 in.
    Width (mm):1.04 in
    Amperage Rating:175 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AS-K1-K1
    • Color Black
    • Amperage Rating 175 A
    • Height 2.34 in
    • Length 2.9 in.
    • Poles 1
    • Width (mm) 1.04 in
    • Packaging 1 Each
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector Block, Packaging: 1 Each, Black, Width (mm): 1.04 in, Height: 1.04 in, Amperage Rating: 175 A