Phoenix Contact 2802316 Connector | Graybar Store
Phoenix Contact - Connector - 2802316
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 2802316
    SKU: 99694118
    $5.48
    Checking Pricing
         
    No. of Positions:2
    Color:Grey
    Packaging:10 per Pack
    Length:42 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2802316
    • Color Grey
    • Amperage Rating 16 A
    • Length 42 mm
    • No. of Positions 2
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    UK Connector, Packaging: 10 per Pack, Gray, Amperage Rating: 16 A