Hubbell Power Systems GA9843L Connector | Graybar Store
Hubbell Power Systems - Connector - GA9843L
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GA9843L
    SKU: 99554953
    $18.23
    Checking Pricing
         
    Length:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GA9843L
    • Length 2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Connector, Aluminum, Length: 2 in