Hubbell Wiring Device - Kellems HBL303SS Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL303SS
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL303SS
    SKU: 99532659
    $134.32
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA L16-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL303SS
    • Color Yellow
    • Amperage 30A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L16-30R
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Connector, Amperage: 30 A, Voltage Rating: 125 V, No. of Wires: 4, No.of Poles: 3, Thermoplastic Elastomer