Burndy BIBD42 Connector | Graybar Store
Burndy - Connector - BIBD42
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Burndy
    Manufacturer #: BIBD42
    SKU: 99508569
    $27.29
    Checking Pricing
         
    No. of Ports:2
    Wire Size:4 to 14 AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBD42
    • No. of Ports 2
    • Insulation Material Plastisol
    • Wire Size 4 to 14 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ Connector, Aluminum, Wire Size: 4 to 14 AWG, Plastisol, No. of Ports: 2