Kraloy KTA20 Connector | Graybar Store
Kraloy - Connector - KTA20
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Kraloy
    Manufacturer #: KTA20
    SKU: 97184194
    $5.20
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # KTA20
    • For Use With ENT Tubing
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Connector, Trade Size (Inches): 1 in, For Use With: ENT Tubing