Hubbell Wiring Device - Kellems HBL7210B Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL7210B
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7210B
    SKU: 88127428
    $21.73
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Black
    NEMA Rating:NEMA L2-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7210B
    • Color Black
    • Amperage 20A
    • Materials RPP (Base); RTP (Face)
    • NEMA Rating NEMA L2-20R
    • No. of Poles 2
    Product Overview:
    Insulgrip® Twist Lock® Connector, Amperage: 20 A, No. of Poles: 2, No. of Wires: 2, Brass (Clamp); Brass (Contacts); Brass (Ground Contact); Brass (Terminal Screws); RPP (Base); RTP (Face), Voltage Rating: 250 V AC