Hubbell Wiring Device - Kellems HBL4779VY Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL4779VY
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4779VY
    SKU: 88126981
    $19.73
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:Yellow
    NEMA Rating:NEMA L7-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4779VY
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA L7-15R
    • No. of Poles 2
    Product Overview:
    Twist Lock® Valise® HBL Connector, No. of Wires: 3, Voltage Rating: 277 V AC, Amperage: 15 A, Nylon, No. of Poles: 2