Hubbell Wiring Device - Kellems HBL420C9W Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL420C9W
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL420C9W
    SKU: 88126820
    $200.52
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL420C9W
    • Color Blue
    • Amperage 20A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Connector, Amperage: 20 A, Voltage Rating: 250 V, No. of Wires: 4, No.of Poles: 3, Nylon