Hubbell Wiring Device - Kellems HBL29W76 Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL29W76
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL29W76
    SKU: 25703421
    $118.78
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:480 V AC
    Color:Yellow
    NEMA Rating:NEMA L16-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL29W76
    • Color Yellow
    • Amperage 30A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L16-30R
    Product Overview:
    Twist Lock® HBL Connector, Amperage: 30 A, Voltage Rating: 480 V AC, No. of Wires: 4, No.of Poles: 3, Thermoplastic Elastomer