Hubbell Wiring Device - Kellems HBL25W47A Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL25W47A
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL25W47A
    SKU: 25703415
    $38.66
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA L5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL25W47A
    • Color Yellow
    • Amperage 15A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L5-15R
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist Lock® HBL Connector, Amperage: 15 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer