Hubbell Wiring Device - Kellems HBL27W48 Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - HBL27W48
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL27W48
    SKU: 25692383
    $62.56
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Yellow
    NEMA Rating:NEMA L6-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL27W48
    • Color Yellow
    • Amperage 20A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L6-20R
    Product Overview:
    Twist Lock® HBL Connector, Amperage: 20 A, Voltage Rating: 250 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer