3M 6700-PS/50LOMMF/C_60 Crimplok+™ SC Connector | Graybar Store
3M - Crimplok+™ SC Connector - 6700-PS/50LOMMF/C_60
+ / - Hover over image to Zoom
Other Views

    Crimplok+™ SC Connector

    Manufacturer: 3M
    Manufacturer #: 6700-PS/50LOMMF/C_60
    SKU: 25676339
    $13.71
    Checking Pricing
         
    Color:Aqua
    Packaging:60 per Box
    Housing Boot Color:White
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6700-PS/50LOMMF/C_60
    • Color Aqua
    • Connector Type SC UPC
    • Type Jacketed Connector
    • Fiber Category Multimode
    • Technology Fiber-Gripping
    • Packaging 60 per Box
    • Housing Boot Color White
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Crimplok™ Connector, Connector Type: SC UPC, Packaging: 60 per Box, Fiber Category: Multimode, Aqua