Pass and Seymour (Legrand) L2220-C Pass & Seymour Turnlok® 20A 277/480V 4P5W Locking Connector Body, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 20A 277/480V 4P5W Locking Connector Body, Black and White - L2220-C
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 20A 277/480V 4P5W Locking Connector Body, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L2220-C
    SKU: 25523525
    $77.79
    Checking Pricing
         
    NEMA Rating:NEMA L22-20R
    Amperage:20A
    Voltage Rating:277/480 V
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L2220-C
    • Color Black/White
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L22-20R
    • Series Turnlok
    • Voltage Rating 277/480 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Connector, 5 Wire, 277/480V, 20A, Nylon