Corning 95-201-61-SP Anaerobic-Cure FC SM Fiber Optic Connector | Graybar Store
Corning - Anaerobic-Cure FC SM Fiber Optic Connector - 95-201-61-SP
+ / - Hover over image to Zoom
Other Views

    Anaerobic-Cure FC SM Fiber Optic Connector

    Manufacturer: Corning
    Manufacturer #: 95-201-61-SP
    SKU: 25213606
    $10.02
    Checking Pricing
         
    Packaging:1 Each
    Product Includes:Boot (2.0 mm); Boot (3.0 mm); Boot (900 âµm); Connector; Crimp Band (1.6/2.0 mm); Crimp
    Housing Boot Color:White
    Fiber Category:Singlemode - OS2
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-201-61-SP
    • Connector Type FC
    • Type Field-Installable Connectors
    • Ferrule Ceramic
    • Fiber Category Singlemode - OS2
    • Product Includes Boot (2.0 mm); Boot (3.0 mm); Boot (900 âµm); Connector; Crimp Band (1.6/2.0 mm); Crimp
    • Technology Field Polish (Anaerobic)
    • Packaging 1 Each
    • Housing Boot Color White
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Connector, Connector Type: FC, Fiber Category: OS2, Metal, Ferrule: Ceramic