Ortronics (Legrand) OR-60900273 Series II® 3.5 MM Stereo Jack Feed-Thru Module | Graybar Store
Ortronics (Legrand) - Series II® 3.5 MM Stereo Jack Feed-Thru Module - OR-60900273
+ / - Hover over image to Zoom
Other Views

    Series II® 3.5 MM Stereo Jack Feed-Thru Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900273
    SKU: 25201163
    $9.79
    Checking Pricing
         
    Part Number:OR-60900273
    Additional Features:Ideal for Larger A/V Connectors Such as VGA And Combination Modules
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900273
    • Part Number OR-60900273
    • Size 1 Unit
    • Type Connector
    • Additional Features Ideal for Larger A/V Connectors Such as VGA And Combination Modules
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® SERIES 2 Connector
    Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems