Ipex USA KTA35 Connector | Graybar Store
Ipex USA - Connector - KTA35
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Ipex USA
    Manufacturer #: KTA35
    SKU: 25019761
    $9.28
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KTA35
    • Materials PVC
    • For Use With Cor-Line ENT Tubing
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Connector, Trade Size (Inches): 2 in, For Use With: Cor-Line ENT Tubing