Ortronics (Legrand) OR-60900313 Series II® VGA 15-Pin Female Module | Graybar Store
Ortronics (Legrand) - Series II® VGA 15-Pin  Female Module - OR-60900313
+ / - Hover over image to Zoom
Other Views

    Series II® VGA 15-Pin Female Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900313
    SKU: 22121425
    $15.33
    Checking Pricing
         
    Part Number:OR-60900313
    Additional Features:Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900313
    • Part Number OR-60900313
    • Termination Style Crimp-On
    • Type Connector
    • Additional Features Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® SERIES 2 Connector
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules