Hubbell Wiring Device - Kellems L715C Connector | Graybar Store
Hubbell Wiring Device - Kellems - Connector - L715C
+ / - Hover over image to Zoom
Other Views

    Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L715C
    SKU: 22084974
    $27.76
    Checking Pricing
         
    NEMA Rating:NEMA L7-15R
    Amperage:15A
    Voltage Rating:277 V AC
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L715C
    • Color Black/White
    • Amperage 15A
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L7-15R
    • No. of Poles 2
    • No. of Wires 3
    • Series Select Spec
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Twist Lock® Connector, No. of Wires: 3, Voltage Rating: 277 V AC, Amperage: 15 A, No. of Poles: 2