Phoenix Contact 0404017 Connection Terminal Block | Graybar Store
Phoenix Contact - Connection Terminal Block - 0404017
+ / - Hover over image to Zoom
Other Views

    Connection Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0404017
    SKU: 99693012
    $0.91
    Checking Pricing
         
    Additional Features:Large Marking Possible With ZB, UC-TM, UCT-TM
    Voltage Rating:300 V
    Size:7 W x 23.7 L x 23.6 H mm
    Packaging:50 per Pack
    Length:23.7 mm
    Width (mm):7 mm
    Rating:300 V; 41 A
    Amperage Rating:41 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0404017
    • Size 7 W x 23.7 L x 23.6 H mm
    • Additional Features Large Marking Possible With ZB, UC-TM, UCT-TM
    • Amperage Rating 41 A
    • Height 23.6 mm
    • Length 23.7 mm
    • Rating 300 V; 41 A
    • Width (mm) 7 mm
    • Packaging 50 per Pack
    • Voltage Rating 300 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Connection Terminal Block, Packaging: 50 per Pack, Height: 23.6 mm, Size: 23.7 L x 23.6 H x 7 W mm, Voltage Rating: 300 V