Square D (Schneider Electric) ABE7CPA31 Connection Sub-Base | Graybar Store
Square D (Schneider Electric) - Connection Sub-Base - ABE7CPA31
+ / - Hover over image to Zoom
Other Views

    Connection Sub-Base

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ABE7CPA31
    SKU: 22098172
    $1,775.71
    Checking Pricing
         
    Module:8 Analog Input Channels
    Packaging:1 Each
    Rating:25 mA
    Additional Features:SUB-D Connector
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ABE7CPA31
    • Additional Features SUB-D Connector
    • Module 8 Analog Input Channels
    • Rating 25 mA
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin LV - Latvia
    Product Overview:
    Modicon® ABE7 Connection Sub-Base, Packaging: 1, Voltage Rating: 24 V DC, 8 Analog Input Channels