Phoenix Contact 3048409 Connection Pin | Graybar Store
Phoenix Contact - Connection Pin - 3048409
+ / - Hover over image to Zoom
Other Views

    Connection Pin

    Manufacturer: Phoenix Contact
    Manufacturer #: 3048409
    SKU: 25084822
    $7.90
    Checking Pricing
         
    No. of Positions:3
    Additional Features:The connection pins are suitable for individually combining multi-position units
    Color:Black
    Poles:3
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3048409
    • Color Black
    • Additional Features The connection pins are suitable for individually combining multi-position units
    • No. of Positions 3
    • Poles 3
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Connection Pin, Packaging: 10 per Pack, Black