B-Line (Eaton) B392-22-3/4ZN Connection End Cap | Graybar Store
B-Line (Eaton) - Connection End Cap - B392-22-3/4ZN
+ / - Hover over image to Zoom
Other Views

    Connection End Cap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B392-22-3/4ZN
    SKU: 88036142
    $22.02
    Checking Pricing
         
    Accommodates:Connection End Cap for 1-5/8 X 1-5/8 in Channel
    Weight:20 lb
    Brand or Series:Eaton
    Fitting Type:End Cap
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B392-22-3/4ZN
    • Type End Cap
    • Accommodates Connection End Cap for 1-5/8 X 1-5/8 in Channel
    • Brand or Series Eaton
    Product Overview:
    Eaton® B392-22 Series Connection End Cap, Zinc-Plated, Weight: 20 lb