Square D (Schneider Electric) 990NAA26320 Connection Cord Set For PC Terminal | Graybar Store
Square D (Schneider Electric) - Connection Cord Set For PC Terminal - 990NAA26320
+ / - Hover over image to Zoom
Other Views

    Connection Cord Set For PC Terminal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 990NAA26320
    SKU: 96058985
    $116.06
    Checking Pricing
         
    Length:12.14 ft
    Packaging:1 Each
    Additional Features:SUB-D 9 PC Side RS232 Connector; SUB-D 9 Processor Side
    Use With:140CPU31110; 140CPU43412A; 140CPU53414B; PC Programming Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 990NAA26320
    • Additional Features SUB-D 9 PC Side RS232 Connector; SUB-D 9 Processor Side
    • Length 12.14 ft
    • Packaging 1 Each
    • Use With 140CPU31110; 140CPU43412A; 140CPU53414B; PC Programming Terminal
    • Country of Origin PT - Portugal
    Product Overview:
    Modicon® Connection Cord Set For PC Terminal, Packaging: 1
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc