Leviton 40066-M50 Connection Blocks, M50 | Graybar Store
Leviton - Connection Blocks, M50 - 40066-M50
+ / - Hover over image to Zoom
Other Views

    Connection Blocks, M50

    Manufacturer: Leviton
    Manufacturer #: 40066-M50
    SKU: 91002946
    $13.53
    Checking Pricing
         
    Color:White
    Mounting Type:Wall or Backboard
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40066-M50
    • Color White
    • Mounting Type Wall or Backboard
    • No. of Pairs 50
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    50-pair connecting block.